• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, with T-handle TX6

Article no.: 625173 TX6

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Torx® profile TX6
    Blade length 100 mm
    overall length 132 mm
    Drive profile Screwdriver for TORX® screws
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625173 TX6
    EAN / GTIN 4013288208217
    Manufacturer number 05023367001

    Description

    Version:

    Ergonomic 2-component T-handle with finger grip hollows and pleasant feel for high transmission of force and non-fatiguing work. With side drive and holding function on the long arm for secure holding of the screw on the tool. Blade surface matt chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Screwdriver for Torx®, with T-handle  TX6

    Screwdriver for Torx®, with T-handle TX6

    Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
    overall length 132 70
    Blade length 100 35
    Point black
    Torx® profile TX6 TX6
    Type of product Screwdrivers Screwdrivers

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart