• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, with T-handle TX15

Article no.: 625173 TX15

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX15
    Blade length 100 mm
    overall length 132 mm
    Drive profile Screwdriver for TORX® screws
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625173 TX15
    EAN / GTIN 4013288208262
    Manufacturer number 05023372001

    Description

    Version:

    Ergonomic 2-component T-handle with finger grip hollows and pleasant feel for high transmission of force and non-fatiguing work. With side drive and holding function on the long arm for secure holding of the screw on the tool. Blade surface matt chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart