• The item cannot be ordered due to missing prices.

Torx® key L-wrench, with MagicSpring® retainer function, Torx® profile: TX30

Article no.: 625030 TX30

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX30
Stock length 191×38 mm
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Type of shank angled
Surface manganese phosphated
Ball point on the long arm no
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625030 TX30
EAN / GTIN 4010995312428
Manufacturer number 31242

Description

Version:

L-shank; through hardened (hard and tough). Long arm with MagicSpring® retaining spring
from size TX6, which reliably holds all Torx® screws secure.

Material:

Chrome vanadium steel, manganese phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Torx® key L-wrench, with MagicSpring® retainer function, Torx® profile: TX30

Torx® key L-wrench, with MagicSpring® retainer function, Torx® profile: TX30

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
Type of shank angled angled angled
Ball point on the long arm no no no
Material Chrome vanadium steel Chrome vanadium steel Chromium vanadium steel
Stock length 191×38 mm 191×38 mm 70×24 mm
Torx® profile TX30 TX30 TX30
Type of product Screwdrivers Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart