{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | ErgoStar holder | |
Number of screwdrivers | 13 | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chrome vanadium steel | |
Surface | manganese phosphated | |
Ball point on the long arm | no | |
Type of product | Screwdrivers |
Article number | 625035 13 | |
EAN / GTIN | 4010995365035 | |
Manufacturer number | 36503 |
This article |
Recommendations |
|
---|---|---|
Torx® key L-wrench set, with MagicSpring® retainer function, Number of screwdrivers: 13 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Number of screwdrivers | 13 | 13 |
Manufacturer's designation | ErgoStar holder | |
Ball point on the long arm | no | no |
Surface | manganese phosphated | galvanized |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Screwdrivers | Screwdrivers |