{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX10 | |
Stock length | 73×17 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chromium vanadium steel | |
Type of shank | angled | |
Surface | chrome-plated | |
Point | black | |
Ball point on the long arm | yes | |
Type of product | Screwdriver |
Article number | 624915 TX10 | |
EAN / GTIN | 4045197236050 | |
Manufacturer number | 624915 TX10 |
This article |
Recommendations |
||
---|---|---|---|
Torx® key L-wrench with ball point, Torx® profile: TX10 |
|||
Type of shank | angled | angled | angled |
Ball point on the long arm | yes | no | no |
Surface | chrome-plated | galvanized | phosphated |
Material | Chromium vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Stock length | 73×17 mm | 121×23 mm | 51×17 mm |
Torx® profile | TX10 | TX10 | TX10 |
Type of product | Screwdriver | Screwdrivers | Screwdriver |