• The item cannot be ordered due to missing prices.

Torx® key L-wrench chrome-plated TX15

Article no.: 624800 TX15

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX15
    Stock length 76×24 mm
    Drive profile Screwdriver for TORX® screws
    Material PB Swiss Tools special alloy.
    Type of shank angled
    Surface chrome-plated
    Point black
    Ball point on the long arm no
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 624800 TX15
    EAN / GTIN 7610733044535
    Manufacturer number PB 410.15

    Description

    Version:

    L-shank; through hardened (hard and tough).

    Material:

    PB Swiss Tools special alloy, surface nickel-plated and chrome-plated. Black tip.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart