{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX30 | |
Stock length | 104×31 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | PB Swiss Tools special alloy. | |
Type of shank | angled | |
Surface | chrome-plated | |
Point | black | |
Ball point on the long arm | no | |
Type of product | Screwdriver |
Article number | 624800 TX30 | |
EAN / GTIN | 7610733044566 | |
Manufacturer number | PB 410.30 |
This article |
Recommendations |
||
---|---|---|---|
Torx® key L-wrench chrome-plated, Torx® profile: TX30 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | angled | angled | angled |
Ball point on the long arm | no | no | no |
Material | PB Swiss Tools special alloy. | Chrome vanadium steel | Chromium vanadium steel |
Stock length | 104×31 mm | 191×38 mm | 70×24 mm |
Torx® profile | TX30 | TX30 | TX30 |
Type of product | Screwdriver | Screwdrivers | Screwdriver |