{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 4 | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622775 4 | |
EAN / GTIN | 4010995370923 | |
Manufacturer number | 37092 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Nut spinner set with T-handle VDE insulated, Number of keys: 4 |
|||||||||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Number of keys | 4 | 9 | 3 | 6 | 3 | 8 | |||
Blade and handle can be detached | no | ||||||||
Blade length | 230 mm | 125 mm | 200 mm | ||||||
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN 3125 | DIN 3125 | ||||||
Type of product | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner |