{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 46 mm | |
Width across flats 2 | 50 mm | |
Standard | DIN 896 B | |
overall length | 240 mm | |
Hole for tommybar ⌀ | 21 mm | |
Material | Heat-treatable steel tube, chrome-plated | |
Surface | chrome-plated | |
Type of product | Socket spanner |
Article number | 620120 46X50 | |
EAN / GTIN | 4045197438287 | |
Manufacturer number | 620120 46X50 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |