• The item cannot be ordered due to missing prices.

Box spanner, Width across flats: 21X24mm

Article no.: 620120 21X24

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 21 mm
Width across flats 2 24 mm
Standard DIN 896 B
overall length 170 mm
Hole for tommybar ⌀ 14.5 mm
Material Heat-treatable steel tube, chrome-plated
Surface chrome-plated
Type of product Socket spanner

Identification & Classification

Article number 620120 21X24
EAN / GTIN 4045197438188
Manufacturer number 620120 21X24
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made from thin-walled heat-treatable steel tube, with cross-hole for tommy bar.

Standard:

DIN 896 B

Material:

Heat-treatable steel tube, chrome-plated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart