• The item cannot be ordered due to missing prices.

Double ended ring spanner, straight, for Torx® screws E6XE8

Article no.: 619400 E6XE8

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile 1 E6
    Torx® profile 2 E8
    Spanner length L 115.5 mm
    maximum ring ⌀ D1 max 9.6 mm
    maximum ring ⌀ D2 max 11.6 mm
    maximum ring height h1 max 4.5 mm
    maximum ring height h2 max 5.5 mm
    Manufacturing process drop forged
    Material Chrome alloy steel
    Type of product Spanner

    Identification numbers & Classifications

    Article number 619400 E6XE8
    EAN / GTIN 4018754022342
    Manufacturer number 41250608

    Description

    Version:

    Drop forged, straight design. Flat heads and thin rings for restricted places. Fluted shaft.

    Material:

    Chrome alloy steel, chrome-plated over nickel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart