• The item cannot be ordered due to missing prices.

Double ended ring spanner, straight, for Torx® screws E10XE12

Article no.: 619400 E10XE12

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile 1 E10
Torx® profile 2 E12
Spanner length L 149.5 mm
maximum ring ⌀ D1 max 13.7 mm
maximum ring ⌀ D2 max 15.7 mm
maximum ring height h1 max 6.5 mm
maximum ring height h2 max 7.5 mm
Manufacturing process drop forged
Material Chrome alloy steel
Type of product Spanner

Identification numbers & Classifications

Article number 619400 E10XE12
EAN / GTIN 4018754022359
Manufacturer number 41251012

Description

Version:

Drop forged, straight design. Flat heads and thin rings for restricted places. Fluted shaft.

Material:

Chrome alloy steel, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart