{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 8 mm | |
Width across flats 2 | 10 mm | |
Standard | DIN 3118 / ISO 3318 | |
Spanner length L | 145 mm | |
maximum ring ⌀ D1 max | 17.5 mm | |
maximum ring ⌀ D2 max | 19.5 mm | |
maximum ring height h1 max | 7 mm | |
maximum ring height h2 max | 8.5 mm | |
Ring setting | 10 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
open ring | yes | |
Type of product | Spanner |
Article number | 619200 8X10 | |
EAN / GTIN | 4018754021888 | |
Manufacturer number | 41080810 |
This article |
Recommendations |
|
---|---|---|
Double-ended open ring spanner, Width across flats: 8X10mm |
||
Ring setting | 10 degrees | 10 degrees |
Width across flats 1 | 8 mm | 8 mm |
Width across flats 2 | 10 mm | 10 mm |
Material | Chrome alloy steel | Chrome vanadium steel |
maximum ring height h2 max | 8.5 mm | 7.5 mm |
maximum ring height h1 max | 7 mm | 6.5 mm |
Type of product | Spanner | Spanner |