• The item cannot be ordered due to missing prices.

Slogging ring spanner, straight 70 mm

Article no.: 619161 70

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 70 mm
Standard DIN 7444
Spanner length L 320 mm
Ring ⌀ D 108 mm
Ring thickness h 32.5 mm
Manufacturing process drop forged
Material Chrome vanadium steel
Surface phosphated
Type of product Spanner

Identification numbers & Classifications

Article number 619161 70
EAN / GTIN 4062406097738
Manufacturer number 619161 70

Description

Version:

Drop forged, with short, strong profile shaft and reinforced striking end.

Standard:

DIN 7444

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart