• The item cannot be ordered due to missing prices.

Slogging ring spanner, straight 55 mm

Article no.: 619161 55

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 55 mm
Standard DIN 7444
Spanner length L 267 mm
Ring ⌀ D 85 mm
Ring thickness h 25 mm
Manufacturing process drop forged
Material Chrome vanadium steel
Surface phosphated
Type of product Spanner

Identification numbers & Classifications

Article number 619161 55
EAN / GTIN 4062406097608
Manufacturer number 619161 55

Description

Version:

Drop forged, with short, strong profile shaft and reinforced striking end.

Standard:

DIN 7444

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart