• The item cannot be ordered due to missing prices.

JOKER 6000 open ended spanner / ratchet ring spanner 19 mm

Article no.: 614870 19

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 6000 Joker
    Width across flats 19 mm
    Spanner length L 246 mm
    Jaw width b 42 mm
    Jaw height h1 9.5 mm
    Ring thickness h2 11 mm
    Ring ⌀ D 34.8 mm
    Ring setting 0 degrees
    No. of teeth 80
    Working arc 4.5 degrees
    Manufacturing process drop forged
    Material Chrome-molybdenum steel.
    Surface matt chrome-plated
    Width across flats metric
    Ratchet reversible no
    Type of product Spanner

    Identification numbers & Classifications

    Article number 614870 19
    EAN / GTIN 4013288212641
    Manufacturer number 05073279001

    Description

    Version:

    Drop forged. Ring end with smooth-running sturdy precision ring ratchet (80 teeth) with a particularly small working arc of 4.5°.
    The open end has a bi-hexagon profile and a replaceable hardened metal plate, which fulfils a stop function, preventing slippage and allowing a small working arc.

    Material:

    Chrome molybdenum steel, matt chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart