{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6000 Joker 11 set 1 | |
Number of keys | 11 | |
Width across flats | 8 mm; 10 mm; 11 mm; 12 mm; 13 mm; 14 mm; 15 mm; 16 mm; 17 mm; 18 mm; 19 mm | |
Ring setting | 0 degrees | |
No. of teeth | 80 | |
Working arc | 4.5 degrees | |
Material | Chromium molybdenum steel | |
Surface | matt chrome-plated | |
Packaging | Wallet | |
Width across flats | metric | |
End stop at jaw | yes | |
Stop function at jaw | yes | |
with swivel head | no | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614880 11 | |
EAN / GTIN | 4013288167521 | |
Manufacturer number | 05020013001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |