Four-way ratchet ring spanner “4 in 1”, Type: 8-13

Article no.: 614847 8-13
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
2,030 pieces in stock 2,030 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 8 mm
Width across flats 2 10 mm
Width across flats 3 12 mm
Width across flats 4 13 mm
overall length L 150 mm
maximum ring ⌀ D1 20.2 mm
maximum ring ⌀ D2 24.8 mm
maximum ring height h1 13.8 mm
maximum ring height h2 16.8 mm
No. of teeth 72
Working arc 5 degrees
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Ratchet reversible yes
Type of product Spanner

Identification & Classification

Article number 614847 8-13
Copy
EAN / GTIN 4045197967787
Copy
Manufacturer number 614847 8-13
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With particularly free-running sturdy ratchet at each end − reversible for left and right hand tightening. The 2 ends have different widths across flats.
Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart