• The item cannot be ordered due to missing prices.

Four-way ratchet ring spanner “4 in 1”, Type: 21-27

Article no.: 614847 21-27

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 21 mm
Width across flats 2 22 mm
Width across flats 3 24 mm
Width across flats 4 27 mm
overall length L 275 mm
maximum ring ⌀ D1 40 mm
maximum ring ⌀ D2 52 mm
maximum ring height h1 26 mm
maximum ring height h2 30 mm
No. of teeth 72
Working arc 5 degrees
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Ratchet reversible yes
Type of product Spanner

Identification numbers & Classifications

Article number 614847 21-27
EAN / GTIN 4062406229917
Manufacturer number 614847 21-27

Description

Version:

With particularly free-running sturdy ratchet at each end − reversible for left and right hand tightening. The 2 ends have different widths across flats.
Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart