• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner short version 18 mm

Article no.: 614816 18

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Width across flats 18 mm
Spanner length L 130 mm
Jaw width b 38.6 mm
Jaw height h1 8.1 mm
Ring thickness h2 11.2 mm
Ring ⌀ D 33.4 mm
Ring setting 0 degrees
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 614816 18
EAN / GTIN 4045197199201
Manufacturer number 614816 18

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Open ended spanner / ratchet ring spanner short version 18 mm

Open ended spanner / ratchet ring spanner short version 18 mm

Manufacturing process drop forged drop forged drop forged drop forged
Working arc 5 5 5 5
Surface matt chrome-plated matt chrome-plated matt chrome-plated chrome-plated
Spanner length L 130 239 239 239
Width across flats metric metric metric metric
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chromium vanadium steel
Jaw height h1 8.1 8.1 8.1 6.7

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart