{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 15 mm | |
Spanner length L | 118 mm | |
Jaw width b | 33.4 mm | |
Jaw height h1 | 6.9 mm | |
Ring thickness h2 | 10 mm | |
Ring ⌀ D | 28.9 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614816 15 | |
EAN / GTIN | 4045197198976 | |
Manufacturer number | 614816 15 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Open ended spanner / ratchet ring spanner short version, Width across flats: 15mm |
||||||
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 28.9 mm | 28.9 mm | 28.9 mm | 31.4 mm | 31.4 mm | 28.9 mm |
Width across flats | metric | metric | metric | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
No. of teeth | 72 | 72 | 72 | 72 | 72 | 72 |
Type of product | Spanner | Spanner | Spanner | Spanners | Spanners | Spanner |