• The item cannot be ordered due to missing prices.

Single open ended spanner, Width across flats: 9mm

Article no.: 613300 9

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 9 mm
Standard DIN 894
Spanner length L 105 mm
Head thickness hmax 4.5 mm
Jaw position 15 degrees
Manufacturing process drop forged
Material Special steel
Surface burnished
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613300 9
EAN / GTIN 4045197384751
Manufacturer number 613300 9

Description

Version:

Drop forged, jaw angle 15°, strong shaft.

Standard:

DIN 894

Material:

Special steel (strength 1200 − 1400 N/mm2). Black oxidised finish.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart