• The item cannot be ordered due to missing prices.

Single open ended spanner 60 mm

Article no.: 613300 60

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 60 mm
    Standard DIN 894
    Spanner length L 520 mm
    Head thickness hmax 19 mm
    Jaw position 15 degrees
    Manufacturing process drop forged
    Material Special steel
    Surface burnished
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 613300 60
    EAN / GTIN 4045197384980
    Manufacturer number 613300 60

    Description

    Version:

    Drop forged, jaw angle 15°, strong shaft.

    Standard:

    DIN 894

    Material:

    Special steel (strength 1200 − 1400 N/mm2). Black oxidised finish.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart