• The item cannot be ordered due to missing prices.

Diamond grinding wheel dresser with handle, Dimensions: 40X5Pmm

Article no.: 599200 40X5P

Select article variation and quantity

Dimensions (mm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code D
Overall length 215 mm
Dimensions 40×5 mm
Diamond weight 3.5 ct
Type of product Hand dresser

Identification numbers & Classifications

Article number 599200 40X5P
EAN / GTIN 9003170028387
Manufacturer number 34057995

Description

Version:

Brazed-on high-quality multi-grit diamond multi-grit dresser with long service life, comfortable plastic handle.
P-shape, dressing the end face.

Application:

For precise dressing and profiling of ceramic grinding wheels.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart