{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | D | |
Overall length | 220 mm | |
Dimensions | 40×5 mm | |
Diamond weight | 3.5 ct | |
Type of product | Hand dresser |
Article number | 599200 40X5 | |
EAN / GTIN | 9003172495644 | |
Manufacturer number | 249564 |