{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Tool grinding | |
Grinding media | Sintered aluminium oxide | |
Grinding medium code | A | |
Grit | 80 | |
Specification | 454A801N5V3U5 steel, high alloyed | |
Shape | 6 | |
Disc ⌀ D | 80 mm | |
Disc thickness T | 40 mm | |
Bore ⌀ H | 20 mm | |
Wall thickness W | 6 mm | |
Floor thickness E | 10 mm | |
Type of product | Tapered cup grinding wheel |
Article number | 597010 SK80 | |
EAN / GTIN | 9003170028172 | |
Manufacturer number | 34048152 |