• The item cannot be ordered due to missing prices.

Cup grinding wheel ceramic D×W×H (mm) EK80

Article no.: 597010 EK80

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Tool grinding
  • Grinding medium code: A
  • Shape: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding process Tool grinding
    Grinding media White electro-bonded Aluminium Oxide
    Grinding medium code A
    Grit 80
    Specification SD83AII7PVK3F steel, universal
    Shape 6
    Disc ⌀ D 80 mm
    Disc thickness T 40 mm
    Bore ⌀ H 20 mm
    Wall thickness W 6 mm
    Floor thickness E 10 mm
    Type of product Tapered cup grinding wheel

    Identification numbers & Classifications

    Article number 597010 EK80
    EAN / GTIN 9003174750277
    Manufacturer number 475027

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    wet maximum
     
    dry
     

    Description

    Version:

    Tapered-cup grinding wheel with:
    White electro-bonded Aluminium Oxide. Specification: SD83AII7PVK3F steel, universal.

    Application:

    For sharpening of drills, milling cutters, etc. Wet cutting with emulsion or cutting oil recommended.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart