• The item cannot be ordered due to missing prices.

Drive shank Power Change Plus hexagonal 14-152 mm

Article no.: 589795 14-152

Select article variation and quantity

suitable for hole saw ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Power Change Plus
Shank form Hexagon
Width across flats shank 11 mm
Type of product Shank

Identification numbers & Classifications

Article number 589795 14-152
EAN / GTIN 3165140950343
Manufacturer number 2608594265

Description

Version:

The Power Change Plus drive shank permits change of holes saws and centre drills without the use of tools.

Downloads & documents

Compare with similar products

This article


Recommendations


Drive shank Power Change Plus hexagonal 14-152 mm

Drive shank Power Change Plus hexagonal 14-152 mm

suitable for hole saw ⌀ 14 ;210
Shank form Hexagon hexagon
Width across flats shank 11 11
Serie Power Change Plus
Type of product Shank Shank

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart