• The item cannot be ordered due to missing prices.

Quick-change mounting shank assortment, Type: 14-210

Article no.: 589321 14-210

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank form hexagon
Width across flats shank 11 mm
suitable for hole saw ⌀ 14 mm - 210 mm
Type of product Shank

Identification numbers & Classifications

Article number 589321 14-210
EAN / GTIN 4067263736912
Manufacturer number 589321 14-210

Description

Version:

Quick-change mounting shank assortment for quick change of hole saws without the use of tools. Compatible with all common hole saws. Individual adapters can be reused after the hole saw wears out.

Suitable for:

Lochsägen Nr. 589010; 589030; 589050; 589321; 589710; 589730; 589750.

Content:

1 pc. drive shank, 2 pcs. adapter for hole saw ⌀ 14 – 30 mm, 3 pcs. adapter for hole saw ⌀ 32 – 210 mm.

Supplied with:

HSS centre drill.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart