{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Change Plus | |
TPI | 4-5 | |
Diameter | 22 mm | |
Suitable for materials | Steel; Aluminium; Stainless steel; Wood | |
maximum cutting depth | 44 mm | |
recommended speed steel | 390 min-1 | |
recommended speed INOX | 195 min-1 | |
recommended speed aluminium | 585 min-1 | |
Type of product | Hole saw |
Article number | 589790 22 | |
EAN / GTIN | 3165140949705 | |
Manufacturer number | 2608594201 |
This article |
Recommendations |
||
---|---|---|---|
Hole saw bi-metal Power Change Plus 22 mm |
|||
recommended speed aluminium | 585 min-1 | 585 min-1 | 585 min-1 |
recommended speed INOX | 195 min-1 | 195 min-1 | 195 min-1 |
recommended speed steel | 390 min-1 | 390 min-1 | 390 min-1 |
maximum cutting depth | 44 mm | ||
TPI | 4-5 | 4 / 6 | 4 / 6 |
Diameter | 22 mm | 22 mm | 22 mm |
Type of product | Hole saw | Hole saw | Hole saw |