• The item cannot be ordered due to missing prices.

Hole saw assortment, Type: 22-64

Article no.: 589730 22-64

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hole saw ⌀ 22; 29; 35; 44; 51; 64 mm
Number of pieces 10
Number of mounting shafts 2
Number of centre drills 2
Type of product Hole saw

Identification numbers & Classifications

Article number 589730 22-64
EAN / GTIN 5706915078114
Manufacturer number 1768696

Description

Version:

Bi-metal hole saw set with popular hole saw diameters. HSS Vario toothing for smooth cutting and long service life.

Supplied with:

Impact-resistant plastic box with bi-metal hole saws, mounting shanks and centre drills.

Downloads & documents

Compare with similar products

This article


Recommendations


Hole saw assortment, Type: 22-64

Hole saw assortment, Type: 22-64

Number of mounting shafts 2 2 2
Number of pieces 10 15 10
Number of centre drills 2 2 2
Hole saw ⌀ 22; 29; 35; 44; 51; 64 mm 19; 22; 25; 32; 35; 38; 44; 51; 57; 64; 76 mm 22; 30; 35; 44; 51; 68 mm
Type of product Hole saw Hole saw Hole saw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart