• The item cannot be ordered due to missing prices.

Hole saw assortment, Type: 19-121

Article no.: 589730 19-121

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hole saw ⌀ 19; 22; 25; 29; 35; 38; 44; 51; 57; 68; 76; 83; 92; 95; 105; 121 mm
Number of pieces 23
Number of mounting shafts 2
Number of centre drills 5
Type of product Hole saw

Identification numbers & Classifications

Article number 589730 19-121
EAN / GTIN 5706915078053
Manufacturer number 1768559

Description

Version:

Bi-metal hole saw set with popular hole saw diameters. HSS Vario toothing for smooth cutting and long service life.

Supplied with:

Impact-resistant plastic box with bi-metal hole saws, mounting shanks and centre drills.

Downloads & documents

Compare with similar products

This article


Recommendations


Hole saw assortment, Type: 19-121

Hole saw assortment, Type: 19-121

Number of mounting shafts 2 2 2
Number of pieces 23 23 19
Number of centre drills 5 5 5
Hole saw ⌀ 19; 22; 25; 29; 35; 38; 44; 51; 57; 68; 76; 83; 92; 95; 105; 121 mm 19; 22; 25; 29; 35; 38; 44; 51; 57; 68; 76; 83; 92; 95; 105; 121 mm 16; 19; 22; 25; 29; 32; 35; 38; 44; 51; 68; 76 mm
Type of product Hole saw Hole saw Hole saw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart