{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | HSS | |
Tooth pitch | 1.2 mm | |
Blade length | 132 mm | |
Designation | T318A | |
Suitability | _T318A | |
optimised for material | Steel | |
Sheet thickness (solid panel) | 1-3 mm | |
Metal profile (closed) | <65 mm | |
Type of cutting | Plunge cutting | |
Number of blades | 25 | |
Type of product | Jigsaw blade |
Article number | 588410 T318A | |
EAN / GTIN | 4045197158222 | |
Manufacturer number | 588410 T318A |