• The item cannot be ordered due to missing prices.

Jigsaw blades set, 25-piece, Designation: T118A

Article no.: 588410 T118A

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (solid panel): 1-3
  • Type of cutting: straight cutting (fine)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HSS
Tooth pitch 1.1 − 1.5 mm
Blade length 92 mm
Designation T118A
Suitability _T118A
optimised for material Steel
Sheet thickness (solid panel) 1-3 mm
Type of cutting straight cutting (fine)
Number of blades 25
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588410 T118A
EAN / GTIN 4045197636768
Manufacturer number 588410 T118A

Description

Version:

Jigsaw blades for metal. For mounting on a single-cam shank.
Progressive tooth profile combines easy start to the cut (no jagging on thin material) and high rate of metal removal.

Supplied with:

25 pieces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart