• The item cannot be ordered due to missing prices.

Tube brush Waved brass wire 0.15 mm 8 mm

Article no.: 577985 8

Select article variation and quantity

Brush ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush material Brass wire
    Brush ⌀ D1 8 mm
    Overall length L 115 mm
    Adapter Threaded nipple
    Bristle thickness 0.15 mm
    Type of product Tube brush

    Identification numbers & Classifications

    Article number 577985 8
    EAN / GTIN 4017359004418
    Manufacturer number 500708

    Description

    Version:

    Internal brushes with galvanised twisted wire core and plain helix of bristles. Bristles of waved wire, overall length 115 mm. Bristle length 80 mm long with crimped-on M6 threaded nipple.

    Application:

    For cleaning pipes, gratings, sleeves, heat exchangers, and cylinders. For use in machines (only clockwise rotation), use thread adapter No. 577990.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart