• The item cannot be ordered due to missing prices.

Extension for tube brushes with M6 threaded nipple, Thread: M6

Article no.: 577993 M6

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 200 mm
Adapter M6 internal thread, external thread
Number of pieces 1
Type of product Extension

Identification numbers & Classifications

Article number 577993 M6
EAN / GTIN 4017359568446
Manufacturer number 56670701

Description

Version:

With M6 internal thread, external thread, overall length 200 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart