• The item cannot be ordered due to missing prices.

Disc brush, ceramic grit (CER) 80

Article no.: 575038 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grit 80
    Brush ⌀ D1 144 mm
    Disc dia. D2 150 mm
    Grinding media Ceramic grit (CER)
    Grinding medium code Ceramic
    Grit designation coarse
    Bristle thickness 1.2 mm
    Working area ⌀ 144 mm
    Bore ⌀ d1 32 with groove mm
    Length of brush section H1 43 mm
    recommended speed 1,000 min-1 - 1,200 min-1
    maximum speed 2,500 min-1
    Feed 4,500 mm/min - 8,000 mm/min
    Infeed 0.8 (fine) – 1.5 (coarse) mm
    Type of product Disc brush

    Identification numbers & Classifications

    Article number 575038 80
    EAN / GTIN 4045197892782
    Manufacturer number 575038 80

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    GG(G)
     
    wet maximum
     
    dry
     

    Description

    Version:

    With longitudinal groove for clamping on face mill arbors (DIN 6357) and combination face mill adapters (DIN 6358).
    Disc brushes with extremely tightly packed abrasive bristles (right to the edge of the brush) embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life.
    Nylon bristles with ceramic grit content. More aggressive abrasive effect.

    Advantage:

    • Workpiece rework directly after the machining process.
    • Reproducible results due to constantly exposed grinding grit.
    • Good process reliability thanks to high shape stability and shape accuracy.
    • Quick and secure installation without further accessories.
    • Very low radial run-out.

    Application:

    On CNC machining centres and when used by robots, preferably wet grinding with cooling lubricant. Machining of flat components: precise deburring, edge rounding, finish machining after milling, surface finishing e.g. of sealing and mating faces.

    Note:

    Special versions available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart