{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit | 120 | |
Brush ⌀ D1 | 144 mm | |
Disc dia. D2 | 150 mm | |
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit designation | medium | |
Bristle thickness | 1.1 mm | |
Working area ⌀ | 144 mm | |
Bore ⌀ d1 | 32 with groove mm | |
Length of brush section H1 | 43 mm | |
recommended speed | 1,000 min-1 - 1,200 min-1 | |
maximum speed | 2,500 min-1 | |
Feed | 4,500 mm/min - 8,000 mm/min | |
Infeed | 0.8 (fine) – 1.5 (coarse) mm | |
Type of product | Disc brush |
Article number | 575038 120 | |
EAN / GTIN | 4045197892799 | |
Manufacturer number | 575038 120 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |