• The item cannot be ordered due to missing prices.

Miniature wheel brush Brass wire 0.10 mm. 19X2 mm

Article no.: 574934 19X2

Select article variation and quantity

Brush ⌀ D1× brush width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Brass wire
typical application Cleaning, deburring
Brush ⌀ D1 19 mm
Brush width 2 mm
Bristle thickness 0.1 mm
Length of brush section H1 5 mm
Shank ⌀ Ds 3 mm
Twisted knotting waved
maximum speed 12,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 574934 19X2
EAN / GTIN 4017359347799
Manufacturer number 410522

Description

Version:

Shank ⌀ 3 mm.

Application:

Machining of precision workpieces, small surface areas and where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart