{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Brass wire | |
typical application | Cleaning, deburring | |
Brush ⌀ D1 | 22 mm | |
Brush width | 2 mm | |
Bristle thickness | 0.1 mm | |
Length of brush section H1 | 6 mm | |
Shank ⌀ Ds | 3 mm | |
Twisted knotting | waved | |
maximum speed | 10,000 min-1 | |
Type of product | Wheel brush |
Article number | 574934 22X2 | |
EAN / GTIN | 4017359335758 | |
Manufacturer number | 410523 |