{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Bristle thickness | 0.3 mm | |
Length of brush section H1 | 28 mm | |
maximum speed | 10,500 min-1 | |
Type of product | End brush |
Article number | 574760 50 | |
EAN / GTIN | 4017359079867 | |
Manufacturer number | 435365 |
This article |
Recommendations |
||
---|---|---|---|
Surface brush, plastic cup Stainless steel wire 0.30 mm 50 mm |
|||
Length of brush section H1 | 28 | 20 | 28 |
Bristle thickness | 0.3 | 0.2 | 0.3 |
Brush ⌀ D1 | 50 | 50 | 50 |
maximum speed | 10,500 | 10,500 | 10,500 |
Type of product | End brush | End brush | End brush |
Shank ⌀ Ds | 6 | 6 | 6 |