{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Bristle thickness | 0.3 mm | |
Length of brush section H1 | 28 mm | |
maximum speed | 10,500 min-1 | |
Type of product | End brush |
Article number |
574765 50
Copy |
|
EAN / GTIN |
4067263935025
Copy |
|
Manufacturer number |
574765 50
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |