{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 60 mm | |
Shank ⌀ Ds | 6 mm | |
Bristle thickness | 0.3 mm | |
Length of brush section H1 | 25 mm | |
maximum speed | 8,000 min-1 | |
Type of product | End brush |
Article number | 574750 60 | |
EAN / GTIN | 4017359116180 | |
Manufacturer number | 436162 |
This article |
Recommendations |
|
---|---|---|
Surface brush Steel wire 0.30 mm, Brush ⌀ D1: 60mm |
||
Length of brush section H1 | 25 mm | 25 mm |
Bristle thickness | 0.3 mm | 0.3 mm |
Brush ⌀ D1 | 60 mm | 60 mm |
maximum speed | 8,000 min-1 | 8,000 min-1 |
Type of product | End brush | End brush |
Shank ⌀ Ds | 6 mm | 6 mm |