• The item cannot be ordered due to missing prices.

Surface brush Steel wire 0.30 mm 60 mm

Article no.: 574755 60

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 60 mm
Shank ⌀ Ds 6 mm
Bristle thickness 0.3 mm
Length of brush section H1 25 mm
maximum speed 8,000 min-1
Type of product End brush

Identification numbers & Classifications

Article number 574755 60
EAN / GTIN 4067263935018
Manufacturer number 574755 60

Description

Version:

Area brushes with shank ⌀ 6 mm.

Application:

In straight die grinders, flexible shafts or on stationary machines. For cleaning and deburring small to medium-sized areas.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart