Tube brush micro-abrasive (SiC) 120 grit, Brush ⌀ D1: 6mm

Article no.: 574475 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
381 pieces in stock 381 pieces available in 11-14 working days

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 6 mm
Shank ⌀ Ds 3 mm
Working length L3 65 mm
Type of product Tube brush

Identification & Classification

Article number 574475 6
EAN / GTIN 4017359195031
Manufacturer number 54120060
Manufacturer LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com

Description

Version:

Internal brushes with galvanised twisted wire core and plain helix of bristles.
Strong silicon carbide bristles (SiC) in 120 grit and 320 grit, bristle ⌀ 0.60mm, overall length 125mm.

Application:

Abrasive nylon brushes work at both the tips and the sides of the bristles. The continued exposure of new abrasive material ensures an even abrasive effect. For deburring (cross) bores, O-ring recesses, and for cleaning and polishing nozzles and small hydraulic bores.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart