• The item cannot be ordered due to missing prices.

Tube brush micro-abrasive (SiC) 120 grit 13 mm

Article no.: 574475 13

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush ⌀ D1 13 mm
    Shank ⌀ Ds 3.7 mm
    Working length L3 65 mm
    Type of product Tube brush

    Identification numbers & Classifications

    Article number 574475 13
    EAN / GTIN 4017359195062
    Manufacturer number 54120130

    Description

    Version:

    Internal brushes with galvanised twisted wire core and plain helix of bristles.
    Strong silicon carbide bristles (SiC) in 120 grit and 320 grit, bristle ⌀ 0.60mm, overall length 125mm.

    Application:

    Abrasive nylon brushes work at both the tips and the sides of the bristles. The continued exposure of new abrasive material ensures an even abrasive effect. For deburring (cross) bores, O-ring recesses, and for cleaning and polishing nozzles and small hydraulic bores.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart