• The item cannot be ordered due to missing prices.

Wheel brush with shank micro-abrasive SiC 320 grit, Brush ⌀ D1× bristle width L1: 70X10mm

Article no.: 574455 70X10

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code SiC
Grit 320
Brush ⌀ D1 70 mm
Length of brush section H1 20 mm
Shank ⌀ Ds 6 mm
recommended speed 4,000 min-1
maximum speed 15,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 574455 70X10
EAN / GTIN 4067263934882
Manufacturer number 574455 70X10

Description

Version:

Abrasive nylon strands with silicon carbide, crimped into steel sleeve; shank ⌀ 6 mm.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
Wet and dry fine rubbing down of aluminium, steel, stainless steel and plastics. Maximum operating temperature 80 °C.

Downloads & documents

Compare with similar products

This article


Recommendations


Wheel brush with shank micro-abrasive SiC 320 grit, Brush ⌀ D<sub>1</sub>× bristle width L<sub>1</sub>: 70X10mm

Wheel brush with shank micro-abrasive SiC 320 grit, Brush ⌀ D1× bristle width L1: 70X10mm

Length of brush section H1 20 mm 20 mm
Brush ⌀ D1 70 mm 70 mm
recommended speed 4,000 min-1 4,000 min-1
Grit 320 120
maximum speed 15,000 min-1 15,000 min-1
Grinding medium code SiC SiC
Shank ⌀ Ds 6 mm 6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart