{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | SiC | |
Grit | 120 | |
Brush ⌀ D1 | 70 mm | |
Length of brush section H1 | 20 mm | |
Shank ⌀ Ds | 6 mm | |
recommended speed | 4,000 min-1 | |
maximum speed | 15,000 min-1 | |
Type of product | Wheel brush |
Article number | 574445 70X10 | |
EAN / GTIN | 4067263934868 | |
Manufacturer number | 574445 70X10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Wheel brush with shank micro-abrasive SiC 120 grit 70X10 mm |
||
Length of brush section H1 | 20 | 20 |
Brush ⌀ D1 | 70 | 70 |
recommended speed | 4,000 | 4,000 |
Grit | 120 | 320 |
maximum speed | 15,000 | 15,000 |
Grinding medium code | SiC | SiC |
Shank ⌀ Ds | 6 | 6 |