• The item cannot be ordered due to missing prices.

Wheel brush with shank Brass wire 0.20 mm., Brush ⌀ D1× bristle width L1: 70X16mm

Article no.: 574350 70X16

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Brass wire
Brush ⌀ D1 70 mm
Bristle thickness 0.2 mm
Bristle width L1 12 mm
Length of brush section H1 19 mm
Shank ⌀ Ds 6 mm
Twisted knotting waved
maximum speed 15,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 574350 70X16
EAN / GTIN 4017359007181
Manufacturer number 417543

Description

Version:

Waved special high quality wire, shank ⌀ 6 mm.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
For heavy-duty deburring and brushing of non-ferrous metals

Downloads & documents

Compare with similar products

This article


Recommendations


Wheel brush with shank Brass wire 0.20 mm., Brush ⌀ D<sub>1</sub>× bristle width L<sub>1</sub>: 70X16mm

Wheel brush with shank Brass wire 0.20 mm., Brush ⌀ D1× bristle width L1: 70X16mm

Bristle width L1 12 mm 16 mm
Length of brush section H1 19 mm 19 mm
Bristle thickness 0.2 mm 0.2 mm
Brush ⌀ D1 70 mm 70 mm
maximum speed 15,000 min-1 15,000 min-1
Type of product Wheel brush Wheel brush
Shank ⌀ Ds 6 mm 6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart