{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Brass wire | |
Brush ⌀ D1 | 30 mm | |
Bristle thickness | 0.2 mm | |
Bristle width L1 | 6 mm | |
Length of brush section H1 | 6 mm | |
Shank ⌀ Ds | 6 mm | |
Twisted knotting | waved | |
maximum speed | 20,000 min-1 | |
Type of product | Wheel brush |
Article number | 574350 30X6 | |
EAN / GTIN | 4017359007068 | |
Manufacturer number | 413542 |
This article |
Recommendations |
|
---|---|---|
Wheel brush with shank Brass wire 0.20 mm. 30X6 mm |
||
Bristle width L1 | 6 | 6 |
Length of brush section H1 | 6 | 6 |
Brush material | Brass wire | Brass wire |
Brush ⌀ D1 | 30 | 30 |
maximum speed | 20,000 | 20,000 |
Twisted knotting | waved | waved |
Shank ⌀ Ds | 6 | 6 |